References
Sandvik Coromant:T300-XM100IF-1/4 C145
Rubix:318A4485
Manufacturer :8248476
EAN:7323226759273


Technical specifications
| Threading | unf 1/4-28 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM100IF-1/4C145 COROTAP OPTIMIZED FOR VERSATILITY 8248476
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 1/4-28 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.5 mm |
| Tail diameter | 6.3 mm |
| Square drive adapter | 4.6 mm |
| Thread depth | 10 mm |
| Angle of helix | 45 ° |
| Total length | 66 mm |
| Body material | hss / pm |
| Threading | unf 1/4-28 |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 27.06 excl. VAT
/ Each
£ 32.47 incl. VAT
- Usually arrives within 14 working days