Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 7056773-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200779
WALTER 7056773-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200779
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7056773-M16
rubix:
275A6735
manufacturer :
5200779
ean:
4042446159542
Technical specifications
Threading diameter
16
mm
Type
Metric blind bores
With cooling spray
No
Product details
Technical specifications
Product details : WALTER 7056773-M16 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200779
Technical specifications
Attributes
Threading diameter
16
mm
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.71
excl. VAT
/
Each
£
57.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT E21364-M10X1.25 HAND- AND MACHINE TAPS HSS/-E 5603141
DORMER HSS TAP M4 E258M4
SANDVIK T100-KM101AE-1/2D210 COROTAP 6871272
DORMER E260M16 TAP M16 X 2.00 MM 6554508
Drmr s/trum SP/FL XS1 BLUE EX01M56
SANDVIK T300-PM101AA-M12P1PM COROTAP OPTIMIZED SPECIFIC MATERIALS
DORMER E6541/2 5978405
WALTERPROT 20311-M5 HAND- AND MACHINE TAPS HSS/-E 5076120
GUHRING 02909 010.000 MACHINE TAPS 9029090100000
DORMER EP00M10DIN376 SPIRAL POINT TAP M10 X 1.50 MM 5973423
SANDVIK T200-XM100DB-M10X100C110 6539641
SANDVIK T300-MM101IA-M12C110 COROTAP 8248779
GUHRING 00816 008.000 MACHINE TAPS 9008160080000
GUHRING 00965 016.662 MACHINE TAPS 9009650166620
DORMER E471M4 SPIRAL POINT TAP M4 X 0.70 MM 6554522