SANDVIK T200-XM100DA-M10C110 COROTAP 200 CUTTING TAP 6539632
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DA-M10C110
Rubix:242A9028
Manufacturer :6539632




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DA-M10C110 COROTAP 200 CUTTING TAP 6539632
C110 CoroTap™ 200 cutting tap with spiral point is part of the CoroTap™ 200 product family. Spiral point taps push the chips forward and are used for through holes. They have the strongest tap design due to shallow flutes. The flutes are only used for cutting fluid, not for chip evacuation.
Strengths
Low cutting forces
Sharp cutting edges for high quality grooves without burr
Multiple edges for highly productive and economic machining
Large programme with different shank lengths and diameters
Sharp cutting edges for high quality grooves without burr
Multiple edges for highly productive and economic machining
Large programme with different shank lengths and diameters
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Tail diameter | 10 mm |
| Angle of helix | 0 ° |
| Coating | alcrn |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 30.97 excl. VAT
/ Each
£ 37.16 incl. VAT
- In stock: Next day delivery