UNF Machine Tap Spiral Flute 45°
Angle of helix | 45 ° |
---|---|
Input | 12 |
Total length | 110 mm |
Angle of helix | 45 ° |
---|---|
Input | 12 |
Total length | 110 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american blind bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 14.5 mm |
Tail diameter | 12 mm |
Square drive adapter | 9 mm |
Coating | steam tempered |
Usually arrives within 14 working days