GUHRING 00794 008.000 MACHINE TAPS 9007940080000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:794 8.000
Rubix:344A9703
Manufacturer :9007940080000
EAN:4031093249737


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00794 008.000 MACHINE TAPS 9007940080000
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 24.45 excl. VAT
/ Each
£ 29.34 incl. VAT
- Usually arrives within 14 working days