WALTERPROT EP2056302-M18 PARADUR ECO PLUS TAP 6245563
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2056302-M18
Rubix:2519894
Manufacturer :6245563
EAN:4042446239770

Technical specifications
| Threading | m18 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT EP2056302-M18 PARADUR ECO PLUS TAP 6245563
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m18 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 81 mm |
| Angle of helix | 45 ° |
| Coating | thl |
| Total length | 125 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 10.16 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 182.79 excl. VAT
/ Each
£ 219.35 incl. VAT
- Usually arrives within 14 working days