References
Walter Prototyp:P2034005-M2.5
Rubix:357A5237
Manufacturer :6149203
EAN:4042446225483

Documents
Product details : WALTERPROT P2034005-M2.5 TAPS HSS-E X PERT 6149203
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 50 mm |
| Body material | hss-e |
| Tolerance | 7g |
Show UNSPSC/ECL@SS
£ 50.27 excl. VAT
/ Each
£ 60.32 incl. VAT
- Usually arrives within 14 working days