GUHRING 00826 014.000 MACHINE TAPS 9008260140000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:826 14.000
Rubix:345A0415
Manufacturer :9008260140000
EAN:4031093253635


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00826 014.000 MACHINE TAPS 9008260140000
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 55.51 excl. VAT
/ Each
£ 66.61 incl. VAT
- Usually arrives within 14 working days