WALTER 20312-M4 ADVANCED MACHINE TAPS HSS-E 5076149

Machine Tap

See technical informationSee documents
References
Walter Prototyp:20312-M4
Rubix:276A2146
Manufacturer :5076149
EAN:4042446006839
brand logo
Technical specifications
Threadingm4
Typemetric blind bores and through-bores
With cooling sprayno
See all Specifications
Documents

Product details : WALTER 20312-M4 ADVANCED MACHINE TAPS HSS-E 5076149


ALTIUS

Strengths

•For short-chipping materials
For Ampco

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
Threadingm4
Typemetric blind bores and through-bores
With cooling sprayno
Direction of threadingright
Tail diameter4.5 mm
Square drive adapter3.4 mm
Angle of helix0 °
Coatingnit
Total length63 mm
Body materialhss-e
Tolerance6hx
Show UNSPSC/ECL@SS
£ 32.07 excl. VAT
/ Each
£ 38.48 incl. VAT
  • Usually arrives within 14 working days