SANDVIK E050M6 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182594
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:E050M6
Rubix:318A2759
Manufacturer :6182594




Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK E050M6 COROTAP OPTIMIZED SPECIFIC MATERIALS 6182594
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 10 mm |
| Angle of helix | 45 ° |
| Total length | 66 mm |
| Body material | hss / pm |
Show UNSPSC/ECL@SS
£ 44.10 excl. VAT
/ Each
£ 52.92 incl. VAT
- Usually arrives within 14 working days