Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 63 mm |
Body material | HSS-E |
Angle of helix | 45 ° |
---|---|
Total length | 63 mm |
Body material | HSS-E |
Tolerance | 3B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 4.166 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 3.4 mm |
Coating | Uncoated |
Threading (inch) | UNC #8 - 32 |
No. of threads per inch | 20 |
Usually arrives within 14 working days