GUHRING 00827 015.007 MACHINE TAPS 9008270150070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 15.007
Rubix:345A0473
Manufacturer :9008270150070
EAN:4031093253918


Technical specifications
| Threading diameter | 15 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 015.007 MACHINE TAPS 9008270150070
Technical specifications
Attributes
| Threading diameter | 15 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 15.007 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 68.60 excl. VAT
/ Each
£ 82.32 incl. VAT
- Usually arrives within 14 working days