References
Walter Prototyp:P203009-EGM8
Rubix:276A3647
Manufacturer :6149138
EAN:4042446224837

Documents
Product details : WALTER P203009-EGM8 TAPS HSS-E X PERT 6149138
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 8 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 55.68 excl. VAT
/ Each
£ 66.82 incl. VAT
- Usually arrives within 14 working days