GUHRING 00827 030.008 MACHINE TAPS 9008270300080
Machine thread-cutter Gühring
See technical informationReferences
Gühring:827 30.008
Rubix:345A0513
Manufacturer :9008270300080
EAN:4031093254120


Technical specifications
| Threading diameter | 30 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00827 030.008 MACHINE TAPS 9008270300080
Technical specifications
Attributes
| Threading diameter | 30 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 163.37 excl. VAT
/ Each
£ 196.04 incl. VAT
- Usually arrives within 14 working days