References
Walter Prototyp:P203103-M6
Rubix:276A4011
Manufacturer :6149161
EAN:4042446225063

Documents
Product details : WALTER P203103-M6 TAPS HSS-E X PERT 6149161
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 49.83 excl. VAT
/ Each
£ 59.80 incl. VAT
- Usually arrives within 14 working days