GUHRING 00830 018.005 MACHINE TAPS 9008300180050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:830 18.005
Rubix:345A0669
Manufacturer :9008300180050
EAN:4031093254700


Technical specifications
| Threading diameter | 18 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00830 018.005 MACHINE TAPS 9008300180050
Technical specifications
Attributes
| Threading diameter | 18 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Thread depth | 18.005 mm |
| Angle of helix | 40 ° |
| Total length | 110 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 72.94 excl. VAT
/ Each
£ 87.53 incl. VAT
- Usually arrives within 14 working days