GUHRING 00832 006.003 MACHINE TAPS 9008320060030


Machine thread-cutter Gühring

References
gühring:9008320060030
rubix:345A0763
ean:4031093632720
brand logo
brand logo
Technical specifications
Threading diameter6 mm
Angle of helix40 °
Body materialhss-e
See all Specifications

Product details : GUHRING 00832 006.003 MACHINE TAPS 9008320060030


Through hole machine tap

Application: For metric precision threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.

Technical specifications


Attributes
Threading diameter6 mm
Angle of helix40 °
Body materialhss-e
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 48.03 excl. VAT
/ Each
£ 57.64 incl. VAT
  • Usually arrives within 14 working days