References
Walter Prototyp:P21380-M5X0.5
Rubix:357A5344
Manufacturer :6149400
EAN:4042446227456

Documents
Product details : WALTERPROT P21380-M5X0.5 TAPS HSS-E X PERT 6149400
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 35.65 excl. VAT
/ Each
£ 42.78 incl. VAT
- Usually arrives within 14 working days