GUHRING 00834 014.005 MACHINE TAPS 9008340140050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:834 14.005
Rubix:345A0928
Manufacturer :9008340140050
EAN:4031093255424


Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 00834 014.005 MACHINE TAPS 9008340140050
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 14.005 mm |
| Angle of helix | 40 ° |
| Total length | 100 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 57.71 excl. VAT
/ Each
£ 69.25 incl. VAT
- Usually arrives within 14 working days