DORMER EP403/8 SPIRAL POINT TAP 3/8 INCH X 19 5973951


Machine taps EP40

References
dormer:EP403/8
rubix:2019287
ean:7320760138601
Machine tap 3/8inch x 19 DIN 5156
brand logo
Technical specifications
Threading diameter15.25 mm
Input12
Total length100 mm
See all Specifications

Product details : DORMER EP403/8 SPIRAL POINT TAP 3/8 INCH X 19 5973951


HSS-E Machine tap for gas thread un-coated DIN 5156 form B cut 2.5xD continual holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.
Tap MACH SPECTRUM GAZ3/8 EP40 HSSCO

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter15.25 mm
Input12
Total length100 mm
Body materialHSS-E
TypeBritish through-bores
With cooling sprayNo
Drilling diameter12 mm
Square drive adapter12 mm
CoatingBlank
Show UNSPSC/ECL@SS
£ 53.37 excl. VAT
/ Each
£ 64.04 incl. VAT
  • Usually arrives within 14 working days