WALTERPROT 20430-M3 HAND- AND MACHINE TAPS HSS/-E 5076575
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20430-M3
Rubix:357A3932
Manufacturer :5076575
EAN:4042446011123

Technical specifications
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT 20430-M3 HAND- AND MACHINE TAPS HSS/-E 5076575
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m3 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 6 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| No. of threads per inch | 50.8 |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 38.76 excl. VAT
/ Each
£ 46.51 incl. VAT
- Usually arrives within 14 working days