GUHRING 00834 020.007 MACHINE TAPS 9008340200070


Machine thread-cutter Gühring

References
gühring:9008340200070
rubix:345A0938
ean:4031093255493
brand logo
brand logo
Technical specifications
Threading diameter20 mm
Angle of helix40 °
Total length125 mm
See all Specifications

Product details : GUHRING 00834 020.007 MACHINE TAPS 9008340200070


Technical specifications


Attributes
Threading diameter20 mm
Angle of helix40 °
Total length125 mm
Thread depth20.007 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ Each
£ 91.08 incl. VAT
  • Usually arrives within 14 working days