DORMER EX00M3.5 TAP M3.5 X 0.60 MM 5973595


Machine taps EX006H

References
dormer:EX00M3.5
rubix:2008207
ean:7320760136607
brand logo
brand logo
Technical specifications
Threading diameter3.5 mm
Angle of helix45 °
Input4
See all Specifications

Product details : DORMER EX00M3.5 TAP M3.5 X 0.60 MM 5973595


HSS-E Machine tap for metric thread TiN coated DIN 376 form C 45° spiralised 2.5xD blind holes for steel <1200 N/mm². Copper Brass en bronze <200 HB. Aluminium and aluminium-magnesium alloys.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloyed Silicon >10% whisker reinforced Aluminium-alloys Magnesium-alloys (<120 HB <400 N/mm²)

Technical specifications


Attributes
Threading diameter3.5 mm
Angle of helix45 °
Input4
Total length56 mm
Body materialHSS-E
TypeMetric blind bores
With cooling sprayNo
Drilling diameter2.9 mm
Square drive adapter4 mm
Show UNSPSC/ECL@SS
£ 22.04 excl. VAT
/ Each
£ 26.45 incl. VAT
  • Usually arrives within 14 working days