SANDVIK T200-SD100AH-8-32D115 COROTAP 6423904
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-SD100AH-8-32D115
Rubix:317A4804
Manufacturer :6423904



Product details : SANDVIK T200-SD100AH-8-32D115 COROTAP 6423904
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 20.8 mm |
| Angle of helix | 0 ° |
| Total length | 62.645 mm |
| Body material | non-metallic and other materials |
| Threading | unj |
| No. of threads per inch | 32 |
Show UNSPSC/ECL@SS
£ 73.25 excl. VAT
/ Each
£ 87.90 incl. VAT
- Usually arrives within 14 working days
