HSS-E machine taps
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS |
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS |
Tolerance | 6H |
Type | Metric blind bores and through-bores |
With cooling spray | No |
Direction of threading | Right |
Coating | Tin |
Usually arrives within 14 working days