GUHRING 00835 016.007 MACHINE TAPS 9008350160070
Machine thread-cutter Gühring
See technical informationReferences
Gühring:835 16.007
Rubix:345A0978
Manufacturer :9008350160070
EAN:4031093255660


Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00835 016.007 MACHINE TAPS 9008350160070
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 72.94 excl. VAT
/ Each
£ 87.53 incl. VAT
- Usually arrives within 14 working days