References
Walter Prototyp:EP2356302-UNF3/8
Rubix:2520007
Manufacturer :6245690
EAN:4042446241049

Technical specifications
| Threading | unf 3/8-24 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
Product details : WALTERPROT EP2356302-UNF3/8 PARADUR ECO PLUS TAP 6245690
Paradur® Eco Plus - UNF Tap DIN 2184-1 2B
Technical specifications
Attributes
| Threading | unf 3/8-24 |
|---|---|
| Threading diameter | 9.525 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9.525 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unf 3/8-24 |
| No. of threads per inch | 24 |
| Tolerance | 2b;h9 |
Show UNSPSC/ECL@SS
£ 109.28 excl. VAT
/ Each
£ 131.14 incl. VAT
- Usually arrives within 14 working days