GUHRING 00911 004.166 MACHINE TAPS 9009110041660
Machine thread-cutter Gühring
See technical informationReferences
Gühring:911 4.166
Rubix:345A3283
Manufacturer :9009110041660
EAN:4031093264822

Product details : GUHRING 00911 004.166 MACHINE TAPS 9009110041660
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 0 ° |
| Total length | 63 mm |
| Body material | hss-e |
| Threading | unf |
| No. of threads per inch | 12 |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Usually arrives within 14 working days
