Machine thread-cutter Walter Prototyp
Threading diameter | 10 mm |
---|---|
Angle of helix | 40 ° |
Total length | 5.5 mm |
Threading diameter | 10 mm |
---|---|
Angle of helix | 40 ° |
Total length | 5.5 mm |
Type | Metric blind bores |
With cooling spray | No |
Usually arrives within 14 working days