Machine thread-cutter Dormer
Total length | 100 mm |
---|---|
Body material | hss-e |
Type | american through-bores |
Total length | 100 mm |
---|---|
Body material | hss-e |
Type | american through-bores |
With cooling spray | no |
Drilling diameter | 10 mm |
Square drive adapter | 10 mm |
Coating | gold |
Threading (inch) | 3/8 |
No. of threads per inch | 24 |
Usually arrives within 14 working days