WALTER M2051306-M5 TAPS HSS-E X PERT 6149748

Machine Tap

See technical informationSee documents
References
Walter Prototyp:M2051306-M5
Rubix:276A3852
Manufacturer :6149748
EAN:4042446229948
brand logo
Technical specifications
Typemetric through-bores
With cooling sprayno
See all Specifications
Documents

Product details : WALTER M2051306-M5 TAPS HSS-E X PERT 6149748


ALTIUS

Strengths

•For long-chipping materials

Applications

Blind Hole Thread

Technical specifications


Attributes
Typemetric through-bores
With cooling sprayno
Direction of threadingright
Tail diameter6 mm
Square drive adapter4.9 mm
Angle of helix40 °
Coatingticn
Total length70 mm
Body materialhss-e
Tolerance6hx
Show UNSPSC/ECL@SS
£ 49.08 excl. VAT
/ Each
£ 58.90 incl. VAT
  • Usually arrives within 14 working days