Machine thread-cutter Gühring
Threading diameter | 2.5 mm |
---|---|
Body material | HSS-E |
Type | Metric blind bores |
Design: HSS-E, tolerance range ISO 2/6 H, type N, with point form C (2–3 threads). Application: For regular metric threads according to DIN 13. Particularly suitable for general steels, construction steels, machining steels, case-hardening steels and tempered steels.
Threading diameter | 2.5 mm |
---|---|
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Usually arrives within 14 working days