WALTERPROT TC216.UNC10-C0-WY80AA TAPS HSS-E PERFORM 7606584
HSS-E machine taps TC216
See technical informationSee documentsReferences
Walter Prototyp:TC216.UNC10-C0-WY80AA
Rubix:357A6995
Manufacturer :7606584
EAN:4042446300401



Documents
Product details : WALTERPROT TC216.UNC10-C0-WY80AA TAPS HSS-E PERFORM 7606584
HSS-E machine taps TC216 TC216.UNC6-C0-WY80AA
HSS-E machine taps TC216 • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • UNC/2B • DIN/ANSI • Suitable for through hole • WY80AA • UNC #10-24 • P=24
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.35 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 3.86 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | unc #10 - 24 |
| No. of threads per inch | 24 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 26.94 excl. VAT
/ Each
£ 32.33 incl. VAT
- Usually arrives within 14 working days