DORMER HSS TAP E303M5NO3


Machine thread-cutter Dormer

References
dormer:E303M5NO3
rubix:1071978
ean:7320760090404
Tap M5x0.80mm DIN 357
brand logo
Technical specifications
ThreadingM5
Threading diameter4.2 mm
Total length100 mm
See all Specifications

Product details : DORMER HSS TAP E303M5NO3


Technical specifications


Attributes
ThreadingM5
Threading diameter4.2 mm
Total length100 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayNo
Drilling diameter5 mm
Square drive adapter3.5 mm
CoatingBright
Show UNSPSC/ECL@SS
£ 24.88 excl. VAT
/ Each
£ 29.86 incl. VAT
  • Usually arrives within 14 working days