Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00162 012.004 MACHINE TAPS 9001620120040
GUHRING 00162 012.004 MACHINE TAPS 9001620120040
Standard round die-stock Gühring
References
gühring:
9001620120040
rubix:
342A2330
ean:
4031093005999
Technical specifications
Cage diameter
38
mm
Cage thickness
10
mm
Thread
0.75
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00162 012.004 MACHINE TAPS 9001620120040
Technical specifications
Attributes
Cage diameter
38
mm
Cage thickness
10
mm
Thread
0.75
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.18
excl. VAT
/
Each
£
79.42
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
WALTERPROT 60000-M1.4 DIES 5079245
DORMER F310M14X1.25X1.5/16 5978569
DORMER F1401/4 GUN NOSED DIE 1/4 INCH X 20 5977906
FACOM CIRC.DIE 221.12X175
WALTERPROT 62000-UNC4 DIES 5079578
DORMER F300 ROUND SPLIT DIE HSS GT 10.0MM 1 5/16 O/D
GUHRING 00152 012.000 MACHINE TAPS 9001520120000
CUTLINE 885691 HSS SPLIT DIE UNF 3/8 (1)
GUHRING 00161 014.007 MACHINE TAPS 9001610140070
DORMER F100M24 GUN NOSED DIE M24 X 3.00 MM 5978297
DOR HSS DIE M9X1.0X1
GUHRING 00191 021.900 MACHINE TAPS 9001910219000
DORMER HSS DIE 3/4X1.1/2 F3203/4X1.1/2
ROEBUCK HSS DIE NUT BSPF 1/2
DORMER HSS DIE M5 F201M5