DORMER F1401/4 GUN NOSED DIE 1/4 INCH X 20 5977906
Standard round die-stock Dormer
See technical informationReferences
Dormer:F1401/4
Rubix:1069673
EAN:7320760104620



Product details : DORMER F1401/4 GUN NOSED DIE 1/4 INCH X 20 5977906
Technical specifications
Attributes
| Cage diameter | 20 mm |
|---|---|
| Body material | hss |
| Threading | 1/4 |
| No. of threads per inch | 20 |
| Cage thickness | 7 mm |
| Type | gun nosed |
Show UNSPSC/ECL@SS
£ 55.06 excl. VAT
/ Each
£ 66.07 incl. VAT
- Usually arrives within 14 working days
