Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00121 008.000 MACHINE TAPS 9001210080000
GUHRING 00121 008.000 MACHINE TAPS 9001210080000
Standard round die-stock Gühring
References
gühring:
9001210080000
rubix:
342A0820
ean:
4031093001496
Technical specifications
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00121 008.000 MACHINE TAPS 9001210080000
Technical specifications
Attributes
Cage diameter
25
mm
Cage thickness
9
mm
Thread
1.25
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.93
excl. VAT
/
Each
£
44.32
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00182 012.700 MACHINE TAPS 9001820127000
DORMER F300M16X1.1/2 ADJUSTABLE DIE M16 X 2.00 MM 5978733
CUTLINE 885602 HSS SPLIT DIE M5.0X0.8 (13/16)
ROEBUCK HSS DIE NUT BSPF 1/2
GUHRING 00151 014.000 MACHINE TAPS 9001510140000
WALTERPROT 61000-M12X1 DIES 5079437
GUHRING 00130 006.000 DIES HSS-E
DORMER F310M10X.75X1 ADJUSTABLE DIE M10 X 0.75 MM 5978532
GUHRING 00151 004.000 MACHINE TAPS 9001510040000
DORMER HSS DIE M5 F201M5
DOR HSS DIE M8X.75
DOR HSS DIE M4.5
CUTLINE 885683 HSS SPLIT DIE UNC 5/8 (2)
DOR HSS DIE M36
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M10 X 13MM THICK 832172