CUTLINE 885602 HSS SPLIT DIE M5.0X0.8 (13/16)


HSS SPLIT DIE

References
giss cutline:885602
rubix:215A7971
ean:3660338388798
brand logo
brand logo
Technical specifications
ThreadingM5
TypeSplit
Thread5 mm
See all Specifications

Product details : CUTLINE 885602 HSS SPLIT DIE M5.0X0.8 (13/16)



• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting

Applications

Use with left-hand turn

Technical specifications


Attributes
ThreadingM5
TypeSplit
Thread5 mm
Body materialHSS
Diameter20.63 mm
Show UNSPSC/ECL@SS
£ 18.39 excl. VAT
/ Each
£ 22.07 incl. VAT
  • In stock: Next day delivery