References
GISS Cutline:885683
Rubix:215A8047
EAN:3660338389559

Product details : CUTLINE 885683 HSS SPLIT DIE UNC 5/8 (2)
• HSS UNC split die
Technical specifications
Attributes
| Cage diameter | 50.8 mm |
|---|---|
| Thread | 15.875 mm |
| Body material | hss |
| Diameter | 50.8 mm |
| Threading diameter | 15.875 mm |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 90.05 excl. VAT
/ Each
£ 108.06 incl. VAT
- In stock: Next day delivery
