• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,701)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,999)
  • Turning operation(22,564)
  • Sawing(552)
  • Thread-cutting(9,490)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(46)
  • Machine-tool accessories(6,048)
  • Electro-erosion equipment(31)
  • Abrasives(9,030)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,859)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
GUHRING 03314 010.000 END MILLS SOLID CARBIDE

GUHRING 03314 010.000 END MILLS SOLID CARBIDE

Monobloc cutter Gühring

See technical information
References
Gühring:3314 10.000
Rubix:285A3631
Manufacturer :9033140100000
EAN:4031093673686
brand logo
brand logo

Product details : GUHRING 03314 010.000 END MILLS SOLID CARBIDE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 93.99 excl. VAT
/ Each
£ 112.79 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2P340-0700-PB1630 SC MILLING CM PLURA 2 6260122DORMER S7108.0 DRILL 8.00 MM 6706990SANDVIK R216.33-08030-BS09K1640 SC MILLING CM PLURA 2 5743155DORMER C50020.0 DRILL 20.00 MM 5985042SANDVIK RA216.24-1650AAK08P1630 SC MILLING CM PLURA 2 5739470SANDVIK 2S342-2000-200-PBP2BM SC MILLING CM PLURA 2 8351945SANDVIK 2S220-0400-030-NCH10F SC MILLING CM PLURA 2 6260148DORMER C90722.0 C907 22.00 STANDARD LENGTH END MILL 844 5985641SANDVIK 2S221-0400-030-NGH10F SC MILLING CM PLURA 2 6261151DORMER S52620.0 6706798SANDVIK R216.24-08050ECC19P1620 SC MILLING CM PLURA 2 5742898WALTERPROT MC232-10.0W4B150C-WJ30ED SC MILLING CUTTERS PERFORM 7568721SANDVIK 2P231-0500-NA1630 SC MILLING CM PLURA 2 6260073DORMER P8213.0X3.0 BURR 3.00 MM X 3.00 MM 6814182DORMER S21918.0 6706647
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap