Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-2000-200-PBP2BM SC MILLING CM PLURA 2 8351945
SANDVIK 2S342-2000-200-PBP2BM SC MILLING CM PLURA 2 8351945
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-2000-200-PB P2BM
rubix:
318A2802
manufacturer :
8351945
ean:
7323227194233
Product details
Technical specifications
Product details : SANDVIK 2S342-2000-200-PBP2BM SC MILLING CM PLURA 2 8351945
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
396.00
excl. VAT
/
Each
£
475.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK R216.42-00530-EC05G1700 SC MILLING CM PLURA 2 5963272
SANDVIK 2P051-0400-OAO10A SC MILLING CM PLURA 2 7254427
SANDVIK 1B240-0476-XA1630 SC MILLING CM PLURA 1 6334849
SANDVIK 1K223-0300-NA H10F DURA SOLID CARBIDE END MILL 8386284
SANDVIK 1K365-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213604
SANDVIK 2S342-1588-152CMA1740 SC MILLING CM PLURA 2 6732600
SANDVIK 2F342-1588-076-PDP2BM SC MILLING CM PLURA 2 8351782
SANDVIK 316-16SM450C16020P 1730 7611771
DORMER S26212.0XR0.5 END MILL 12.00 MM X 0.5 MM 6706945
CUTLINE 855682 3 FLUT CARBID END MILL LONG SER WELDON SHNK ALUMINIUM M
SANDVIK 1K377-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213665
SANDVIK 2P170-0700-NAH10F SC MILLING CM PLURA 2 6260042
WALTERPROT H8015828-10-0.3-35 ADVANCED MILLING CUTTER 5150877
MITSUBCARB MPXLRBD0300R050N300 ENDMILL COATED MSTAR 90042850
DORMER P81916.0X6.0 COUNTERSINK 16.00 MM X 6.00 MM 6814181