Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 01288 003.000 MACHINE TAPS 9012880030000
GUHRING 01288 003.000 MACHINE TAPS 9012880030000
Machine thread-cutter Gühring
References
gühring:
9012880030000
rubix:
337A3831
ean:
4031093703031
Technical specifications
Threading diameter
3
mm
Body material
hss-e / pm
Type
metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 01288 003.000 MACHINE TAPS 9012880030000
Technical specifications
Attributes
Threading diameter
3
mm
Body material
hss-e / pm
Type
metric blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.23
excl. VAT
/
Each
£
35.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GUHRING 00946 008.000 MACHINE TAPS 9009460080000
Drmr s/trum SP/PT XS1 brt EP00M22
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 5/8-18 864997
WALTERPROT E2031406-M5 HAND- AND MACHINE TAPS HSS/-E 5603088
SANDVIK T100-KM109AA-M20D210 COROTAP 6871369
DORMER HSS TAP M14NO3 E501M14NO3
SANDVIK T300-SD100DA-M5D150 COROTAP 7382633
DORMER E260M4 TAP M4 X 0.70 MM 6554501
DORMER E003M10 TAP M10 X 1.50 MM 5974329
DORMER EX00TINM12 TAP M12 X 1.75 MM 6196734
SANDVIK T200-XM101DE-1/2C150 COROTAP OPTIMIZED FOR VERSATILITY 6539230
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 1 - 8 864968
DOR HSCO TAP M48X2.0
SANDVIK T200-XM101DE-1/2C145 COROTAP OPTIMIZED FOR VERSATILITY 6539548
SANDVIK T300-XM100AA-M10C145 COROTAP OPTIMIZED FOR VERSATILITY 6967013