GUHRING 00361 002.000 MACHINE TAPS 9003610020000
Machine thread-cutter Gühring
See technical informationReferences
Gühring:361 2.000
Rubix:345A1235
Manufacturer :9003610020000
EAN:4031093649155


Technical specifications
| Threading diameter | 2 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00361 002.000 MACHINE TAPS 9003610020000
Technical specifications
Attributes
| Threading diameter | 2 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- Usually arrives within 14 working days