References
Walter Prototyp:P2036035-M10
Rubix:276A3560
Manufacturer :6149271
EAN:4042446226169

Documents
Product details : WALTER P2036035-M10 TAPS HSS-E X PERT 6149271
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 160 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 83.42 excl. VAT
/ Each
£ 100.10 incl. VAT
- Usually arrives within 14 working days