GUHRING 00828 008.005 MACHINE TAPS 9008280080050
Machine thread-cutter Gühring
See technical informationReferences
Gühring:828 8.005
Rubix:345A0553
Manufacturer :9008280080050
EAN:4031093254243


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00828 008.005 MACHINE TAPS 9008280080050
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 36.46 excl. VAT
/ Each
£ 43.75 incl. VAT
- Usually arrives within 14 working days