References
Walter Prototyp:P205599-EGM24
Rubix:276A3508
Manufacturer :6244519
EAN:4042446236540

Technical specifications
| Threading | egm 24x3 (egm24) |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P205599-EGM24 TAPS HSS-E X PERT 6244519
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | egm 24x3 (egm24) |
|---|---|
| Threading diameter | 24 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24.75 mm |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Thread depth | 30 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 160 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 288.17 excl. VAT
/ Each
£ 345.80 incl. VAT
- Usually arrives within 14 working days