References
Gühring:5736 8.000
Rubix:285A4568
Manufacturer :9057360080000
EAN:4049844116344


Technical specifications
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : GUHRING 05736 008.000 MACHINE TAPS HSS-E-PM
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Total length | 90 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
- Usually arrives within 14 working days