References
Walter Prototyp:25567-NPT3/4
Rubix:262A5835
Manufacturer :5078979
EAN:4042446034634

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTER 5078979 25567-NPT3/4
ALTIUS
Strengths
•For long-chipping materials
Applications
Conical Blind Hole Thread;Conical Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 26.292 mm |
| Tail diameter | 22 mm |
| Square drive adapter | 18 mm |
| Angle of helix | 30 ° |
| Coating | vap |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | 3/4 in - 14 npt |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 289.60 excl. VAT
/ Each
£ 347.52 incl. VAT
- Usually arrives within 14 working days