Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T200-XM100DB-M24X150B145 COROTAP OPTIMIZED VERSATILITY 6635092
SANDVIK T200-XM100DB-M24X150B145 COROTAP OPTIMIZED VERSATILITY 6635092
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T200-XM100DB-M24X150B145
rubix:
319A7128
manufacturer :
6635092
Technical specifications
Threading diameter
24
mm
Angle of helix
0
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T200-XM100DB-M24X150B145 COROTAP OPTIMIZED VERSATILITY 6635092
Technical specifications
Attributes
Threading diameter
24
mm
Angle of helix
0
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.00
excl. VAT
/
Each
£
105.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT P20380-M16 TAPS HSS-E X PERT 6149282
DORMER HSS TAP 1/2 E7081/2
DORMER E5501.1/4 5976457
EUROPA 7MM SABRE FP ROUGHER (ALCRN) 1901400700
WALTERPROT 21361-M14X1.5 HAND- AND MACHINE TAPS HSS/-E 5077451
WALTERPROT 20417-M4 ADVANCED MACHINE TAPS HSS-E 5076570
WALTER E2136466-M14X1.5 HAND- AND MACHINE TAPS HSS/-E 5603172
WALTER 376-C-R40-HSS-E-TIN/VAP MACHINE TAPS PARADUR SYNCHROSPEED DIN
DORMER EX01M2.5 TAP M2.5 X 0.45 MM 5973742
DORMER E000TINM12 SPIRAL POINT TAP M12 X 1.75 MM 6196691
WALTERPROT 7156770-M30X2 HAND-/MACHINE TAP 5200910
DORMER E501M20NO2 TAP M20 X 2.50 MM 5977129
DOR HSS TAP G282 1
SANDVIK T200-XM104DA-M10C145 COROTAP 200 CUTTING TAP 6635019
SANDVIK T300-XM100DA-M7C145 COROTAP OPTIMIZED FOR VERSATILITY 6539419