Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
GUHRING 02850 003.500 MACHINE TAPS 9028500035000
GUHRING 02850 003.500 MACHINE TAPS 9028500035000
Machine thread-cutter Gühring
References
gühring:
9028500035000
rubix:
340A3738
ean:
4031093608909
Technical specifications
Threading diameter
3.5
mm
Body material
HSS-E
Type
Metric blind bores
See all Specifications
Product details
Technical specifications
Product details : GUHRING 02850 003.500 MACHINE TAPS 9028500035000
Technical specifications
Attributes
Threading diameter
3.5
mm
Body material
HSS-E
Type
Metric blind bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.67
excl. VAT
/
Each
£
34.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
WALTER P20539-M10 TAPS HSS-E X PERT 6244492
SANDVIK T100-KM100AA-M6D210 COROTAP 6871330
DORMER E013M16X1.5 TAP M16 X 1.50 MM 5973521
DORMER E300M24X1.5 6290626
WALTER E22314-UNC10 HAND- AND MACHINE TAPS HSS/-E 5603188
GUHRING 01002 012.000 MACHINE TAPS 9010020120000
DORMER E501M12NO3 TAP M12 X 1.75 MM 5977085
DORMER E02112-24 SPIRAL POINT TAP NO.12 X 24 5974315
WALTERPROT TC115-M12X1.25-L0-WY80AA MACHINE TAP 6958844
SANDVIK T300-PD100AA-M3D110 COROTAP 8248202
GUHRING 00791 004.000 MACHINE TAPS 9007910040000
WALTERPROT P2136005-M12X1 TAPS HSS-E X PERT 6149387
WALTERPROT M2126305-M10X1 TAPS HSS-E X PERT 6149842
DORMER E513M18X1.0NO3 TAP M18 X 1.00 MM 5977255
GUHRING 02861 009.728 MACHINE TAPS 9028610097280